Shop All Two Way Radio Accessories
Accessories Unlimited
Accessories unlimited AUMM22-B 2 ft. Dual Mirror Mount CB Antenna Kit with 3 Way Bracket - Black
Mfr # AUMM22-B
Zoro # G104118875
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Accessories Unlimited
- MFR # AUMM22-B
- Zoro # G104118875
- UPC # 722900000842
- Country of Origin China
- Category Two Way Radio Accessories
Description
Kit includes:
2-2' Whip antenna.
2 Mirror mount brackets.
2 Nine foot coax cables terminated at each end with PL connectors.
Color: Black.
Technical Details:
Mount Type: 3 Way Mount.
Length: 28".
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 200 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
Technical Details:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Mini Stereo Amplifiers Usb, PTAU45 (PTAU45)
- ILC Replacement for Toshiba Er6vc119a (ER6VC119A TOSHIBA)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- LOREX CAT-6 100 ft. Outdoor Extension Cable (CBL100C6RXU)
- ACCESSORIES UNLIMITED Accessories Unlimited AUFLEX2-B 0.38 x 24 in. 2 ft. Superflex CB Antenna with Tunable Tip; Black (AUFLEX2-B)
- ACCESSORIES UNLIMITED Accessories Unlimited AUMH3 Heavy Duty Microphone Clip with 3-Screws (AUMH3)
- ACCESSORIES UNLIMITED Accessories Unlimited AU22-W 3 ft. Fiberglass CB Antenna with 0.38 x 24 in. Threads - White (AU22-W)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM14-B 4 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM14-B)
- ACCESSORIES UNLIMITED Plastic Hook Microphone Hanger (AUCB57)
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit (AUCBGM)
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC (V2-L2CS11)
- Accessories Unlimited Two Way Radios & Accessories