Shop All Tool Bags, Backpacks & Totes
Access Tools
Heavy Duty Soft Case 61In
Mfr # SCLONG
Zoro # G1072852
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Tool Case
Product Information
- Brand Access Tools
- MFR # SCLONG
- Zoro # G1072852
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Case |
Tool Storage Type Included | Bag/Tote |
Features | Tool Case |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- DE-STA-CO With 25Mm Longer Hook 331 (331-M-25)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- DICKIES Tool Belt/Pouch, Utility Knife Pouch, 2 Pouch, 2 Pockets (57010)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- KLEIN TOOLS Bag/Tote, Bucket Bag, #4 Flame Resistant Canvas, Hard Leather (Bottom), 1 Pockets (5471FR)
- AKRO-MILS Tote, Tote Caddy 13-7/8 x 18-3/8 x 9, Blue, Blue (09185BLUE)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- Access Tools Tool Bags, Backpacks & Totes