Shop All Sconces
Access Lighting
Zenon, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20660-BS/OPL
Zoro # G507666225
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 5.75 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Steel
Product Information
- Brand Access Lighting
- MFR # 20660-BS/OPL
- Zoro # G507666225
- UPC # 641594003024
- Country of Origin China
- Category Sconces
Dimensions
Width | 5.75 Inch |
Length | 12.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Steel |
Item | Wall Sconce |
Lamp Included | No |
Housing Material | Steel |
Fixture Wattage | 60 W |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Wall Pack, LED, Photocell, 5450 lm, 40 W (WCOP40U-CSBPC)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/DX/ALTO)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- MAXIM Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce (55534WTSN)
- Access Lighting Sconces