Shop All Flushmount Lights
Access Lighting
Vision, Flush Mount, Brushed Steel Finish, Frosted Glass
Mfr # 31030-BS/FST
Zoro # G007665995
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Length 10 Inch
- Width 4 Inch
- Lamp Type T-5 HO (FL)
Product Information
- Brand Access Lighting
- MFR # 31030-BS/FST
- Zoro # G007665995
- UPC # 641594145885
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 Inch |
Width | 4 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | T-5 HO (FL) |
Voltage | 120v |
Lumens | 6200 Lm |
Dimmable | No |
Item | Flush Mount |
Fixture Wattage | 78 W |
Fixture Lens Material | Glass |
Lamp Included | Yes |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient |
Housing Material | Metal |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Emergi-lite Fpsi/u (FPSI/U EMERGI-LITE)
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-020)
- Access Lighting Flushmount Lights