Shop All Light Fixture Parts
Access Lighting
UniJack, 120v Input 12v Output Spherical UniJack MonoPod, Brushed Steel Finish
Mfr # 87107UJ-BS
Zoro # G307352144
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Steel
- Fixture Wattage 50 W
- Material Metal
- Lighting Certification ETL (US/Canada) Listed
- Dimmable No
Product Information
- Brand Access Lighting
- MFR # 87107UJ-BS
- Zoro # G307352144
- UPC # 641594162851
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Mono-Pod |
Finish | Brushed Steel |
Fixture Wattage | 50 W |
Material | Metal |
Lighting Certification | ETL (US/Canada) Listed |
Dimmable | No |
Lamp Included | No |
Mounting | Ceiling |
Voltage | 12v |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- PURE GARDEN Solar Lanterns with Hooks, 2PK (50-SLR-WH)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- JANDORF Socket Extender Porcelain 1-1/4 Lamp Socket (C60422)
- Access Lighting Light Fixture Parts