Shop All Flushmount Lights
Access Lighting
Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20468LEDD-CH/ACR
Zoro # G907664135
product price: $237.00
/ea
Free Shipping & Returns
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Width 5 Inch
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 4000 Lm
Product Information
- Brand Access Lighting
- MFR # 20468LEDD-CH/ACR
- Zoro # G907664135
- UPC # 641594224764
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 32.5 Inch |
Width | 5 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 4000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 48 W |
Color Rendering Index | 90 |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Fixture Lens Material | Acrylic |
Lamp Included | Yes |
Color | Chrome |
Housing Material | Steel |
Color Temperature | 3000K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- ILC Replacement for Whelen Engineering 810 replacement light bulb lamp (810 WHELEN ENGINEERING)
- ILC Replacement for SYLVANIA 64471 (64471 SYLVANIA)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1050eh)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING Infinite, Frameless LED Flush Mount, White Finish, Acrylic Lens (20867LEDDCS-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- Access Lighting Flushmount Lights