Shop All Flushmount Lights
Access Lighting
SoHo, Flush Mount, Glossy White Finish
Mfr # 23764-GWH
Zoro # G407665205
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A-19 (INC)
- Voltage 120v
- Dimmable Yes
- Fixture Wattage 180 W
Product Information
- Brand Access Lighting
- MFR # 23764-GWH
- Zoro # G407665205
- UPC # 641594182583
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 18.75 Inch |
Details
Mounting | Ceiling |
Lamp Type | A-19 (INC) |
Voltage | 120v |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 180 W |
Lamp Included | No |
Color | Glossy White |
Lighting Certification | ETL (US/Canada) Listed |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- ADVANCE PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-0432-14-E)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20881LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- Access Lighting Flushmount Lights