Shop All Flushmount Lights
Access Lighting
Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass
Mfr # 20825LEDD-ABB/OPL
Zoro # G307664315
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2000 Lm
- Dimmable Yes
Product Information
- Brand Access Lighting
- MFR # 20825LEDD-ABB/OPL
- Zoro # G307664315
- UPC # 641594242188
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2000 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color | Antique Brushed Brass |
Fixture Lens Material | Glass |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Housing Material | Metal |
Lamp Included | No |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Fixture Wattage | 30 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL21-3)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 640 lm (49XX84)
- ACCESS LIGHTING Conga, Flush Mount, Bronze Finish, Opal Glass (50080-BRZ/OPL)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- PROGRESS LIGHTING Everlume Collection Black 11" Edgelit Square Trim Ring (P860054-031)
- Access Lighting Flushmount Lights