Shop All Light Fixture Parts
Access Lighting
Rod, 6 Rod for the 63113 and 63114, Brushed Steel Finish
Mfr # R-63114-6/BS
Zoro # G307352090
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 Inch
- Dimmable No
- Finish Brushed Steel
- Lamp Included No
Product Information
- Brand Access Lighting
- MFR # R-63114-6/BS
- Zoro # G307352090
- UPC # 641594225600
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 Inch |
Details
Item | Rod |
Dimmable | No |
Finish | Brushed Steel |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- JUNO LIGHTING Connector Cord, White, 120V AC, 15.2W (UC ERC24)
- Access Lighting Light Fixture Parts