Shop All Light Fixture Parts
Access Lighting
Rod, 6 Rod for the 63111 and 63112, Brushed Steel Finish
Mfr # R-63111-6/BS
Zoro # G707352089
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Lamp Included No
- Material Steel
- Finish Brushed Steel
Product Information
- Brand Access Lighting
- MFR # R-63111-6/BS
- Zoro # G707352089
- UPC # 641594225488
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Rod |
Dimmable | No |
Lamp Included | No |
Material | Steel |
Finish | Brushed Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- APPLETON ELECTRIC ALUMINUM CAGE GUARD FOR V-51 LIGHTING PARTS AND ACCESSORY (VGU-1)
- Access Lighting Light Fixture Parts