Shop All Light Fixture Parts
Access Lighting
Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish
Mfr # R-63111-22/IGLD
Zoro # G607352097
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 Inch
- Dimmable No
- Lamp Included No
- Color Inspired Gold
Product Information
- Brand Access Lighting
- MFR # R-63111-22/IGLD
- Zoro # G607352097
- UPC # 641594225471
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 22 Inch |
Details
Item | Rod |
Dimmable | No |
Lamp Included | No |
Color | Inspired Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan UV 3614 Quartz Sleeve replacement light bulb lamp (UV 3614 QUARTZ SLEEVE TROJAN)
- ILC Replacement for Westinghouse 60par30/h/fl/ln/eco replacement light bulb lamp (60PAR30/H/FL/LN/ECO WESTINGHOUSE)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ILC Replacement for Bulbrite Fm13t2/830 replacement light bulb lamp (FM13T2/830 BULBRITE)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- Access Lighting Light Fixture Parts