Shop All Vanity Lights
Access Lighting
Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 62537LEDDCS-MBL/ACR
Zoro # G207664156
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 Inch
- Width 4.5 Inch
- Housing Finish Matte Black
- Lamp Type LED SSL (DLED)
- Mounting Wall
Product Information
- Brand Access Lighting
- MFR # 62537LEDDCS-MBL/ACR
- Zoro # G207664156
- UPC # 641594248449
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 36 Inch |
Width | 4.5 Inch |
Details
Item | Vanity |
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | Multi-CCT |
Fixture Wattage | 30 W |
Housing Material | Metal |
Lamp Included | Yes |
Dimmable | Yes |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl409 4" H4 Wall Wash With Reflector And Trim Ring (TL409WHWW)
- ILC Replacement for Hanovia 993c-0010 replacement light bulb lamp (993C-0010 HANOVIA)
- ILC Replacement For LIGHT BULB LAMP 15S14GRCL8 130V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EF9U-9)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- Access Lighting Vanity Lights