Shop All Pendants
Access Lighting
Pilson, Pendant, Matte Black Finish, Steel
Mfr # 29000-MBL-C
Zoro # G707666292
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
- Diameter 4.75 Inch
Product Information
- Brand Access Lighting
- MFR # 29000-MBL-C
- Zoro # G707666292
- UPC # 641594247992
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.75 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Standards | Energy Efficient, UL (US/Canada) Listed |
Dimmable | Yes |
Fixture Wattage | 60 W |
Material | Steel |
Lamp Included | No |
Includes | 10 feet of black cord included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- SATCO 250W RED R40 Heat Lamp (S4998)
- ILC Replacement for Wagner 1255h7 replacement light bulb lamp (1255H7 WAGNER)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Blend, LED Pendant, White with Wood Grain Finish (52057LEDDLP-WH/WGN)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass (50940LEDD-GRY/ACR)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- Access Lighting Pendants