Shop All Pendants
Access Lighting
Pilson, LED Pendant, Matte Black Finish, Steel
Mfr # 29000LEDDLP-MBL-C
Zoro # G107665376
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Lamp Included Yes
Product Information
- Brand Access Lighting
- MFR # 29000LEDDLP-MBL-C
- Zoro # G107665376
- UPC # 641594247978
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 4.75 Inch |
Details
Housing Finish | Matte Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant, Pendant |
Lamp Included | Yes |
Standards | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Dimmable | Yes |
Color Temperature | 3000K |
CRI | 90 |
Fixture Wattage | 10 W |
Includes | 10 feet of black cord included |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 2895 lm (CLX L48 3000LM SEFRDLMVOLTGZ1040K80CRIWH)
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- ACCESS LIGHTING Neptune, 1 Light Outdoor Wall Mount, Bronze Finish, Ribbed Frosted Glass (20012MG-BRZ/RFR)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- Access Lighting Pendants