Shop All Vanity Lights
Access Lighting
Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass
Mfr # 62511LEDD-BS/CSL
Zoro # G307663875
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.75 Inch
- Width 9.25 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Wall
Product Information
- Brand Access Lighting
- MFR # 62511LEDD-BS/CSL
- Zoro # G307663875
- UPC # 641594223552
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 21.75 Inch |
Width | 9.25 Inch |
Details
Item | Vanity |
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 3000K |
Dimmable | Yes |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient |
Fixture Wattage | 15 W |
Housing Material | Metal |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 115V, SG20-115RG (60-5467)
- ILC Replacement For SATCO S11975 (S11975)
- MARTOR Wall Bracket (9847.00)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62503LEDD-BS/FST)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- Access Lighting Vanity Lights