Shop All Flushmount Lights
Access Lighting
Orion, Flush Mount, White Finish, Opal Glass
Mfr # 50161-WH/OPL
Zoro # G107665963
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A-19 (INC)
- Voltage 120v
- Dimmable Yes
- Lighting Certification Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Product Information
- Brand Access Lighting
- MFR # 50161-WH/OPL
- Zoro # G107665963
- UPC # 641594159233
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 13.25 Inch |
Details
Mounting | Ceiling |
Lamp Type | A-19 (INC) |
Voltage | 120v |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed |
Fixture Lens Material | Glass |
Housing Material | Metal |
Fixture Wattage | 180 W |
Color | White |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Uhi-s150dm/a/uvp, 4200k replacement light bulb lamp (UHI-S150DM/A/UVP, 4200K USHIO)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- ILC Replacement for Light Bulb / Lamp Fl20sd 580mm W/O Pins replacement light bulb lamp (FL20SD 580MM W/O PINS LIGHT BULB / LAMP)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 3PK (40450-SU)
- ACCESS LIGHTING Strike 20, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20800LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- JESCO 1-light 6" LED Domed disk Light 3500K (RE-GEO-FM-99106-3580-WH)
- Access Lighting Flushmount Lights