Shop All Light Fixture Parts
Access Lighting
Numero, Indoor LED Address Light, Black Finish, Acrylic Lens
Mfr # SB-20020LED-BL/ACR
Zoro # G307352137
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75 Inch
- Width 10 Inch
- Color Black
- Color Temperature 3000K
- Lighting Certification ADA, ETL (US/Canada) Listed, Energy Efficient
Product Information
- Brand Access Lighting
- MFR # SB-20020LED-BL/ACR
- Zoro # G307352137
- UPC # 641594236835
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 4.75 Inch |
Width | 10 Inch |
Details
Item | Wall Sconce |
Color | Black |
Color Temperature | 3000K |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient |
Lamp Included | Yes |
Voltage | 120v |
Mounting | Wall |
Fixture Wattage | 4 W |
Lamp Type | LED SSL (DLED) |
Dimmable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stem (55999-07)
- Access Lighting Light Fixture Parts