Shop All LED Outdoor Lighting
Access Lighting
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass
Mfr # 20296-WH/FST
Zoro # G907351455
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Housing Color White
- Lamp Included / Lamp Not Included Lamp Not Included
Product Information
- Brand Access Lighting
- MFR # 20296-WH/FST
- Zoro # G907351455
- UPC # 641594398144
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Housing Color | White |
Lamp Included / Lamp Not Included | Lamp Not Included |
Lighting Certification | UL (US/Canada) Listed |
Lens Material | Glass |
Item | Flush Mount, Wall Mount |
Lamp Type | A-19 (INC) |
Dimmable | Yes |
Max. Fixture Wattage | 100 W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- ACCESS LIGHTING Reveal, Outdoor LED Wall Mount, Satin Gray Finish, Seeded Glass (20080LED-SG/SDG)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING KO, 1 Light Outdoor LED Wall Mount Spotlight, Satin Finish, Clear Glass (20350LEDDMGLP-SAT/CLR)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Satin Finish (20147LEDDMGLP-SAT)
- ACCESS LIGHTING Tyro, Outdoor LED Wall Mount, Bronze Finish, Opal Glass (20373LEDDLP-BRZ/OPL)
- Access Lighting LED Outdoor Lighting