Shop All LED Outdoor Lighting
Access Lighting
Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass
Mfr # 20296-BL/FST
Zoro # G807351555
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Ceiling or Wall
- Hosuing Material Aluminum
- Housing Color Black
- Lighting Certification UL (US/Canada) Listed
Product Information
- Brand Access Lighting
- MFR # 20296-BL/FST
- Zoro # G807351555
- UPC # 641594799439
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120v |
Mounting | Ceiling or Wall |
Hosuing Material | Aluminum |
Housing Color | Black |
Item | Flush Mount, Wall Mount |
Lighting Certification | UL (US/Canada) Listed |
Lamp Included / Lamp Not Included | Lamp Not Included |
Max. Fixture Wattage | 100 W |
Lens Material | Glass |
Lamp Type | A-19 (INC) |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE350-CG)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Zone Dual Mount, Outdoor Adjustable LED Spotlight, Bronze Finish, Frosted Glass (20341LEDDMGLP-BRZ/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- BEACON Area and Roadway Fixture, 12000 lm, LED (RAR1-100-4K-4)
- Access Lighting LED Outdoor Lighting