Shop All Sconces
Access Lighting
Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass
Mfr # 20417LEDDLP-ORB/ALB
Zoro # G307666067
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 6 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Oil Rubbed Bronze
Product Information
- Brand Access Lighting
- MFR # 20417LEDDLP-ORB/ALB
- Zoro # G307666067
- UPC # 641594216271
- Country of Origin China
- Category Sconces
Dimensions
Width | 6 Inch |
Length | 12 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Oil Rubbed Bronze |
Item | Wall Sconce |
Housing Material | Steel |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Lamp Included | Yes |
Fixture Wattage | 10 W |
Lamp Type | A-19 (RLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E E SYSTEMS GROUP eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination (EE805W-SFLH)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ERICSON RS 9 5-15 SIDOUTLT LD MTL GURD (104-R) (944-RS)
- ILC Replacement for Lutron Fdb-4827-277-2 (FDB-4827-277-2 LUTRON)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- SKELETONS & MORE Skull Plaque Wood Sconce with Two Votive Flameless Candles (SCON-950M)
- Access Lighting Sconces