Shop All Flushmount Lights
Access Lighting
ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic
Mfr # 20830LEDD-CH/ACR
Zoro # G907665996
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 960 Lm
- Dimmable Yes
Product Information
- Brand Access Lighting
- MFR # 20830LEDD-CH/ACR
- Zoro # G907665996
- UPC # 641594231601
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 7 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 960 Lm |
Dimmable | Yes |
Item | Flush Mount |
Lamp Included | Yes |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Color | Chrome |
Color Rendering Index | 90 |
Fixture Lens Material | Acrylic |
Color Temperature | 3000K |
Fixture Wattage | 12 W |
Housing Material | Acrylic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Shallow Height, New Construction Can (EVR6SLICAT)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- ACCESS LIGHTING Catch, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20781LEDD-WH/ACR)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20826LEDD-ABB/OPL)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- Access Lighting Flushmount Lights