Shop All Light Fixture Parts
Access Lighting
ModPLUS, 12 Trim for 20832 and 20838, Brushed Steel Finish
Mfr # 20832TRIM-BS
Zoro # G807352101
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimmable No
- Lamp Included No
- Finish Brushed Steel
Product Information
- Brand Access Lighting
- MFR # 20832TRIM-BS
- Zoro # G807352101
- UPC # 641594231700
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Trim |
Material | Steel |
Dimmable | No |
Lamp Included | No |
Finish | Brushed Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- ILC Replacement for Osram Sylvania 64637 12V replacement light bulb lamp (64637 12V OSRAM SYLVANIA)
- NITE IZE Tool Holster, Stretch (FAMT-03-01)
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- VAXCEL Pier Mount Adapter 5-3/4in Bronze (T0019)
- Access Lighting Light Fixture Parts