Shop All Flushmount Lights
Access Lighting
Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 49970LEDD-MBL/ACR
Zoro # G907664128
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Matte Black
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 1600 Lm
Product Information
- Brand Access Lighting
- MFR # 49970LEDD-MBL/ACR
- Zoro # G907664128
- UPC # 641594235456
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 15.75 Inch |
Details
Mounting | Ceiling |
Housing Finish | Matte Black |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 1600 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 3000K |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Fixture Wattage | 24 W |
Fixture Lens Material | Acrylic |
Housing Material | Steel |
Color Rendering Index | 90 |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 220L - European Base - 120V (S3380)
- ILC Replacement For LIGHT BULB LAMP, CF23EL830 (CF23EL830)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (31030-BS/FST)
- ACCESS LIGHTING Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (70081LEDD-BSL/ACR)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- Access Lighting Flushmount Lights