Shop All Track Lighting Fixtures
Access Lighting
Lincoln, 4 Light Adjustable LED Track, Matte Black Finish
Mfr # 63074LEDDLP-MBL
Zoro # G607351694
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Color Rendering Index 90
- Lamp Included Yes
- Dimmable Yes
- Voltage 120v
Product Information
- Brand Access Lighting
- MFR # 63074LEDDLP-MBL
- Zoro # G607351694
- UPC # 641594242140
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 6.5 Inch |
Length | 35 Inch |
Details
Color Temperature | 3000K |
Item | Track |
Color Rendering Index | 90 |
Lamp Included | Yes |
Dimmable | Yes |
Voltage | 120v |
Lamp Type | GU-10 (RLED) |
Mounting | Ceiling |
Fixture Wattage | 22 W |
Finish | Matte Black |
Lumens | 2000 Lm |
Material | Metal |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag|12FT Artificial Trees | Green Canvas (604092KCM)
- ILC Replacement for Fulham Fcfte18w827 replacement light bulb lamp (FCFTE18W827 FULHAM)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- ACCESS LIGHTING Viper, 5 Light Adjustable LED Track, Black Finish (52042LEDDLP-BL)
- ACCESS LIGHTING Cobra, 4 Light Adjustable Track, Brushed Steel Finish (52204-BS)
- ACCESS LIGHTING Lincoln, 5 Light Adjustable LED Track, Matte Black Finish (63075LEDDLP-MBL)
- ACCESS LIGHTING Viper, 5 Light Adjustable Track, Brushed Steel Finish (52042-BS)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634WW)
- NUVO 1-Light, R20, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH305)
- EXTREME MAX Extreme Max 5001.5487 108-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5487)
- Access Lighting Track Lighting Fixtures