Shop All LED Outdoor Lighting
Access Lighting
KO, 1 Light Outdoor LED Wall Mount Spotlight, Satin Finish, Clear Glass
Mfr # 20350LEDDMGLP-SAT/CLR
Zoro # G207351605
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Housing Finish Satin
- Mounting Wall
- Lumens 346 Lm
- Hosuing Material Aluminum
Product Information
- Brand Access Lighting
- MFR # 20350LEDDMGLP-SAT/CLR
- Zoro # G207351605
- UPC # 641594200652
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.25 Inch |
Width | 4.25 Inch |
Details
Fixture Voltage | 120v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 346 Lm |
Hosuing Material | Aluminum |
Lamp Included / Lamp Not Included | Lamp Included |
Item | Wall Mount, Wall Washer |
Lamp Type | MR-16 (RLED) |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Lens Material | Glass |
Max. Fixture Wattage | 5 W |
Lighting Certification | ADA, Energy Efficient, Marine Grade, Title 20, UL (US/Canada) Listed |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Fixture, Retrofit, LED, 9W.120V, Adjustable, CCT, 5-6IN, Dim (S11801)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- CAMCO PARTY LIGHTS - STARS (42656)
- Access Lighting LED Outdoor Lighting