Shop All Light Fixture Parts
Access Lighting
InteLED, 6ft Power Cord with Plug, White Finish, Plastic
Mfr # 786PWC-WHT
Zoro # G607352141
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 Inch
- Lens Material Plastic
- Material Copper
- Color White
- Lighting Certification ETL (US/Canada) Listed
Product Information
- Brand Access Lighting
- MFR # 786PWC-WHT
- Zoro # G607352141
- UPC # 641594177336
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 72 Inch |
Details
Item | Under Cabinet |
Lens Material | Plastic |
Material | Copper |
Color | White |
Lighting Certification | ETL (US/Canada) Listed |
Lamp Included | No |
Dimmable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- ILC Replacement for Sylvania 202ps25/cl 125v replacement light bulb lamp (202PS25/CL 125V SYLVANIA)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- Access Lighting Light Fixture Parts