Shop All Light Fixture Parts
Access Lighting
InteLED, 60 Flexible Cord, White Plastic
Mfr # 794CON-WHT
Zoro # G707352133
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 Inch
- Lens Material Plastic
- Dimmable No
- Material Copper
- Lighting Certification ETL (US/Canada) Listed
Product Information
- Brand Access Lighting
- MFR # 794CON-WHT
- Zoro # G707352133
- UPC # 641594195743
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 60 Inch |
Details
Item | Under Cabinet |
Lens Material | Plastic |
Dimmable | No |
Material | Copper |
Lighting Certification | ETL (US/Canada) Listed |
Lamp Included | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- FEIT ELECTRIC Feit Electric PL26E-H-841-LED 12 Cool LED Light Bulb White (3535267)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-865-HP 25PK (KTL-F32T8-865-HP)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- Access Lighting Light Fixture Parts