Shop All Flushmount Lights
Access Lighting
Infinite, Frameless LED Flush Mount, White Finish, Acrylic Lens
Mfr # 20867LEDDCS-WH/ACR
Zoro # G707665219
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type LED SSL (DLED)
- Voltage 120v
- Lumens 2900 Lm
- Dimmable Yes
Product Information
- Brand Access Lighting
- MFR # 20867LEDDCS-WH/ACR
- Zoro # G707665219
- UPC # 641594246940
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 16 Inch |
Details
Mounting | Ceiling |
Lamp Type | LED SSL (DLED) |
Voltage | 120v |
Lumens | 2900 Lm |
Dimmable | Yes |
Item | Flush Mount |
Color Rendering Index | 90 |
Fixture Wattage | 35 W |
Lighting Certification | ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Housing Material | Acrylic |
Lamp Included | Yes |
Color Temperature | Multi-CCT |
Color | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ELK LIGHTING Classico 1-Light Mini Pendant in Dark Rust with Starburst Blue Glass (406-1BL)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8251-001D)
- ACCESS LIGHTING Malaga, LED Flush Mount, Matte Black Finish, Acrylic Lens Acrylic (49970LEDD-MBL/ACR)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING Solero Oval, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20468LEDD-CH/ACR)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- ACCESS LIGHTING Burst, LED Flush Mount, Chrome Finish, Clear Glass (63120LEDDLP-CH/CLR)
- ET2 Inca 7-Light 15.75" Wide Polished Chrome Flush Mount Light (E21300-10PC)
- Access Lighting Flushmount Lights