Shop All Pendants
Access Lighting
IBiza, LED Pendant, Black Finish, White Marble Glass
Mfr # 29011LEDDLP-BL/WMB
Zoro # G907664364
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lamp Type A-19 (RLED)
- Mounting Ceiling
- Voltage 120v
- Dimmable Yes
Product Information
- Brand Access Lighting
- MFR # 29011LEDDLP-BL/WMB
- Zoro # G907664364
- UPC # 641594235005
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 9.5 Inch |
Details
Color | Black |
Lamp Type | A-19 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
Dimmable | Yes |
Fixture Wattage | 10 W |
Color Temperature | 3000K |
Material | Glass |
CRI | 90 |
Lamp Included | Yes |
Includes | 10 feet of black cord included |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED SPIN LITE CP 7""11.5W (54690112)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- ILC Replacement for Bodine B50lp (B50LP BODINE)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- Access Lighting Pendants