Shop All Sconces
Access Lighting
Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic
Mfr # 62160LEDD-MBL/ACR
Zoro # G607664077
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 21 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Black
Product Information
- Brand Access Lighting
- MFR # 62160LEDD-MBL/ACR
- Zoro # G607664077
- UPC # 641594235258
- Country of Origin China
- Category Sconces
Dimensions
Width | 21 Inch |
Length | 5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Black |
Item | Wall Sconce, Wall Washer |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 |
Housing Material | Metal |
Lamp Type | LED SSL (DLED) |
Fixture Wattage | 10 W |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 32 120 GEB10IS CO S1)
- EDWARDS SIGNALING EDWARDS SIGNALING 40W, T4 Miniature Incandescent Light Bulb (50LMP-40WH)
- ACCESS LIGHTING Aqueous, Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20441-BS/OPL)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40038-01)
- Access Lighting Sconces