Shop All Sconces
Access Lighting
Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass
Mfr # 52091LEDDLP-BB/CLR
Zoro # G207666075
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling
- Width 9 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Brass
Product Information
- Brand Access Lighting
- MFR # 52091LEDDLP-BB/CLR
- Zoro # G207666075
- UPC # 641594223835
- Country of Origin China
- Category Sconces
Dimensions
Width | 9 Inch |
Length | 9.25 Inch |
Details
Mounting Type | Ceiling |
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Brass |
Item | Wall Sconce |
Lighting Certification | Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed |
Housing Material | Metal |
Lamp Type | B-10 (RLED) |
Fixture Wattage | 4 W |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Orange Body (21521)
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- ILC Replacement for Osram Sylvania F40/350bl replacement light bulb lamp, 6PK (F40/350BL OSRAM SYLVANIA)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Access Lighting Sconces