Shop All Vanity Lights
Access Lighting
Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass
Mfr # 62559-MSS/STARRY
Zoro # G207666105
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 Inch
- Housing Finish Mirrored Stainless Steel
- Lamp Type G9 (HGN)
- Mounting Wall
- Voltage 120v
Product Information
- Brand Access Lighting
- MFR # 62559-MSS/STARRY
- Zoro # G207666105
- UPC # 641594223682
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24 Inch |
Width | 4.75 Inch |
Details
Item | Vanity |
Housing Finish | Mirrored Stainless Steel |
Lamp Type | G9 (HGN) |
Mounting | Wall |
Voltage | 120v |
Color Temp. | 2900K |
Lamp Included | Yes |
Fixture Wattage | 120 W |
Housing Material | Stainless Steel |
Lighting Certification | UL (US/Canada) Listed |
Dimmable | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- SUREFIRE Keychain Light, Titan Plus, 5/75/300 Lum (TITAN-B)
- ILC Replacement for Viqua S410rl-ho replacement light bulb lamp (S410RL-HO VIQUA)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62573LEDD-BS/ACR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- Access Lighting Vanity Lights