Shop All Light Fixture Parts
Access Lighting
Extension Rod, 6 Inch Rod with Nipple, Brushed Steel Finish
Mfr # R506-BS
Zoro # G407352099
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 Inch
- Dimmable No
- Lamp Included No
- Finish Brushed Steel
- Material Steel
Product Information
- Brand Access Lighting
- MFR # R506-BS
- Zoro # G407352099
- UPC # 641594055276
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6 Inch |
Details
Item | Extension Rod |
Dimmable | No |
Lamp Included | No |
Finish | Brushed Steel |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED 11 in. W X 11 in. L Nickel LED Flat Panel Light Fixture (FP11/4WY/NK)
- ILB GOLD Halogen Quartz Tungsten Bulb Q-J10365 (Q-J10365)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish (R522-BS)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- Access Lighting Light Fixture Parts