Shop All Light Fixture Parts
Access Lighting
Extension Rod, 22 Inch Rod with Nipple, Brushed Steel Finish
Mfr # R522-BS
Zoro # G107352092
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 Inch
- Material Steel
- Finish Brushed Steel
- Lamp Included No
- Dimmable No
Product Information
- Brand Access Lighting
- MFR # R522-BS
- Zoro # G107352092
- UPC # 641594055498
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 22 Inch |
Details
Item | Extension Rod |
Material | Steel |
Finish | Brushed Steel |
Lamp Included | No |
Dimmable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 620PS40/P (620PS40/P)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- STREAMLIGHT Headlamp, Blue/Green Beam, 76 lm, 2.9 oz (14307)
- ACCESS LIGHTING InteLED, 64 Power Cord with Plug and InLine Dimmer, White Plastic (795SPC-WHT)
- ACCESS LIGHTING Bulb, 55 Watt GU10 MR16 (TP-GU10G6LED5.5WJA8)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- ACCESS LIGHTING InteLED, 3ft Power Cord with Plug, White Finish, Plastic (785PWC-WHT)
- ACCESS LIGHTING Rod, 22 Rod for the 63111 and 63112, Inspired Gold Finish (R-63111-22/IGLD)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- Access Lighting Light Fixture Parts