Shop All Pendants
Access Lighting
Cylinder, LED Pendant, Brushed Steel Finish, Red Glass
Mfr # 28030-4C-BS/RED
Zoro # G807665393
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 Inch
- Housing Finish Brushed Steel
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Voltage 120v
Product Information
- Brand Access Lighting
- MFR # 28030-4C-BS/RED
- Zoro # G807665393
- UPC # 641594211665
- Country of Origin China
- Category Pendants
Dimensions
Width | 10 Inch |
Details
Housing Finish | Brushed Steel |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Dimmable | Yes |
Material | Metal |
Includes | Brushed steel finish paired with 12 feet of clear cord |
Fixture Wattage | 10 W |
Color Temperature | 3000K |
CRI | 90 |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Lamp Included | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6DC/230V)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ELK SHOWROOM Rydell 9'' Wide 1Light Mini Pendant, Brushed Gold and Rattan (EC89755/1)
- Access Lighting Pendants