Shop All Flushmount Lights
Access Lighting
Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass
Mfr # 20625-BS/OPL
Zoro # G107664010
product price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Housing Finish Brushed Steel
- Lamp Type A-19 (INC)
- Voltage 120v
- Dimmable Yes
Product Information
- Brand Access Lighting
- MFR # 20625-BS/OPL
- Zoro # G107664010
- UPC # 641594837889
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 13 Inch |
Details
Mounting | Ceiling |
Housing Finish | Brushed Steel |
Lamp Type | A-19 (INC) |
Voltage | 120v |
Dimmable | Yes |
Item | Flush Mount |
Lighting Certification | Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Fixture Lens Material | Glass |
Lamp Included | No |
Fixture Wattage | 120 W |
Housing Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- BAYCO 900 Lumen Recharge Usb Tact Flashlight (USB-558XL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Infinite, Frameless LED Flush Mount, White Finish, Acrylic Lens (20866LEDDCS-WH/ACR)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- Access Lighting Flushmount Lights