Shop All Chandeliers
Access Lighting
Classic, 7 Light LED Chandelier, Chrome Finish, Opal Glass
Mfr # 62477LEDD-CH/OPL
Zoro # G907665446
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED SSL (DLED)
- Mounting Ceiling
- Color Chrome
- Dimmable Yes
- Diameter 25.5 Inch
Product Information
- Brand Access Lighting
- MFR # 62477LEDD-CH/OPL
- Zoro # G907665446
- UPC # 641594207583
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 25.5 Inch |
Details
Item | Chandelier |
Lamp Type | LED SSL (DLED) |
Mounting | Ceiling |
Fixture Wattage | 35 W |
Color | Chrome |
Dimmable | Yes |
Voltage | 120v |
Standards | Lighting-Energy Efficient, UL (US/Canada) Listed |
Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- ILC Replacement for Robertson Ss2rcws/a (SS2RCWS/A ROBERTSON)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- ALADDIN LIGHT LIFT Aladdin Light Light Candelabra Base Relamping Cord (ALRLC)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- Access Lighting Chandeliers