Shop All Pendants
Access Lighting
Clarity, LED Pendant, Black Finish, Clear Glass
Mfr # 29011LEDDLP-BL/CLR
Zoro # G907665958
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lamp Type T-10 (RLED)
- Mounting Ceiling
- Voltage 120v
- CRI 90
Product Information
- Brand Access Lighting
- MFR # 29011LEDDLP-BL/CLR
- Zoro # G907665958
- UPC # 641594245325
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 9.5 Inch |
Details
Color | Black |
Lamp Type | T-10 (RLED) |
Mounting | Ceiling |
Voltage | 120v |
Item | Pendant |
CRI | 90 |
Includes | 10 feet of black cord included |
Fixture Wattage | 4 W |
Color Temperature | 2700K |
Standards | Lighting - UL (US/Canada) Listed |
Lamp Included | Yes |
Dimmable | Yes |
Material | Glass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Brick Finish, Acrylic Lens Acrylic (50940LEDD-BRK/ACR)
- ACCESS LIGHTING Delta, Line Voltage Pendant Without Glass, Bronze Finish, Glass (9032LV-BRZ)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ACCESS LIGHTING Martini, Pendant, Brushed Steel Finish, White Glass (28004-1C-BS/WHT)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- Access Lighting Pendants