Shop All Pendants
Access Lighting
Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass
Mfr # 28012-1C-ORB/MYA
Zoro # G007664233
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 Inch
- Housing Finish Oil Rubbed Bronze
- Lamp Type A-19 (INC)
- Mounting Ceiling
- Voltage 120v
Product Information
- Brand Access Lighting
- MFR # 28012-1C-ORB/MYA
- Zoro # G007664233
- UPC # 641594164398
- Country of Origin China
- Category Pendants
Dimensions
Width | 9 Inch |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A-19 (INC) |
Mounting | Ceiling |
Voltage | 120v |
Item | Mini Pendant |
Lamp Included | No |
Fixture Wattage | 100 W |
Material | Metal |
Dimmable | Yes |
Includes | Brushed steel finish paired with 12 feet of clear cord |
Standards | Lighting - UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- KEYSTONE 100 Watt High Pressure Sodium(HPS) Ballast Kit, HPS-100X-Q-KIT (HPS-100X-Q-KIT)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ACCESS LIGHTING Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass (50940LEDD-GRY/ACR)
- Access Lighting Pendants