Shop All Spot Lights
Access Lighting
Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel
Mfr # 72010LEDDLP-ABB
Zoro # G807664006
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Type Ceiling or Wall
- Includes Optional 6, 16, and 22-inch down rods available (max 10 feet), Lamp Included
- Color Antique Brushed Brass
- Lamp Type MR-16 (RLED)
Product Information
- Brand Access Lighting
- MFR # 72010LEDDLP-ABB
- Zoro # G807664006
- UPC # 641594239447
- Country of Origin China
- Category Spot Lights
Dimensions
Depth | 3.5 Inch |
Overall Height | 10-48 Inch |
Diameter | 2.5 Inch |
Details
Housing Material | Steel |
Mounting Type | Ceiling or Wall |
Includes | Optional 6, 16, and 22-inch down rods available (max 10 feet), Lamp Included |
Color | Antique Brushed Brass |
Lamp Type | MR-16 (RLED) |
Watts | 6 W |
Item | Spotlight |
Lens Material | Steel |
Voltage | 120v |
Lumens | 500 Lm |
Standards | Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Wet Location Emergency Light (CU2WB)
- ILB GOLD Replacement For Philips, 65Br30/Fl55 Sp 120-130V (65BR30/FL55 SP 120-130V)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- SILVERSTONE Flexible 30Cm Led 12 in Light Strip (LS01W)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- KEEN Smart Lighting Spot Light, White (KE2157662)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- Access Lighting Spot Lights