Shop All LED Commercial Lights
Access Lighting
Bunk, Gooseneck LED Wall Reading Light, Brushed Steel Finish
Mfr # 62089LED-BS
Zoro # G707352041
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120v
- Lighting Certification Energy Efficient, UL (US/Canada) Listed
- Lamp Type - Fixtures LED SSL (DLED)
- Color Temperature 4700K
- Lumens 65 Lm
Product Information
- Brand Access Lighting
- MFR # 62089LED-BS
- Zoro # G707352041
- UPC # 641594076356
- Country of Origin China
- Category LED Commercial Lights
Details
Fixture Item | Reading |
Voltage | 120v |
Lighting Certification | Energy Efficient, UL (US/Canada) Listed |
Lamp Type - Fixtures | LED SSL (DLED) |
Color Temperature | 4700K |
Lumens | 65 Lm |
Color Rendering Index | 80 |
Dimmable | No |
Max. Fixture Wattage | 1 W |
Housing Finish | Brushed Steel |
Housing Material | Metal |
Includes | Optional Pin-up parts (cord and plug) included, Lamp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape C7, Replacement For Norman Lamps, LED-C7-Red (LED-C7-RED)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek 11310-506 1 Pack (11310-506)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- NUVO LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/572R1)
- JAMES INDUSTRY LED Flat Panel, 2x2, 40K, 40W (ZY-P4-40W 4000K)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- Access Lighting LED Commercial Lights