Shop All LED Outdoor Lighting
Access Lighting
Avalon, Outdoor LED Wall Mount, Black Finish
Mfr # 20130LEDDMG-BL
Zoro # G607351731
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 800 Lm
- Hosuing Material Steel
- Housing Color Black
Product Information
- Brand Access Lighting
- MFR # 20130LEDDMG-BL
- Zoro # G607351731
- UPC # 641594241082
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 9 Inch |
Width | 8 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 800 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Temperature | 3000K |
Dimmable | Yes |
Max. Fixture Wattage | 8 W |
Color Rendering Index | 90 |
Item | Wall Mount |
Lighting Certification | Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Lamp Type | LED SSL (DLED) |
Lamp Included / Lamp Not Included | Lamp Included |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- LUMAPRO LUMAPRO 0.7W, B3 1/2 Miniature Incandescent Light Bulb (PR6-10PK)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Bermuda 2 Light Outdoor LED Wall Mount, Satin Finish, Ribbed Frosted Glass (20030LEDDMGLP-SAT/RFR)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- Access Lighting LED Outdoor Lighting