Shop All Manifold Gauge Set Accessories
Accelerator
Rapid Evacuation Kit, 2 Hoses, 48" L
Mfr # VL-200
Zoro # G810947271
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Connection Size 1/2 in, 3/8 in, 3/8 in x 1/4 in SAE Female
- Number of Hoses 2
- Features Opens Up Over 90% of Internal Diameter of Access Port, Vacuum Certified Hose Will Not Collapse or Permeate, Vacuum Rated to 20 Microns
- For Use With Vacuum Pump
Product Information
- Brand Accelerator
- MFR # VL-200
- Zoro # G810947271
- UPC # 684520323674
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 48 in |
Connection Size | 1/2 in, 3/8 in, 3/8 in x 1/4 in SAE Female |
Details
Item | Rapid Evacuation Kit |
Number of Hoses | 2 |
Features | Opens Up Over 90% of Internal Diameter of Access Port, Vacuum Certified Hose Will Not Collapse or Permeate, Vacuum Rated to 20 Microns |
For Use With | Vacuum Pump |
Description
Rapid Evacuation Kit, Connection Size 1/2 in, 3/8 in, 3/8 in x 1/4 in SAE Female, Number of Hoses 2, Length 48 in, For Use With Vacuum Pump, Features Opens Up Over 90 Percent of Internal Diameter of Access Port, Vacuum Certified Hose Will Not Collapse or Permeate, Vacuum Rated to 20 Microns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In (B762-400HS R)
- ILC FILTER 17X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 17 X 26 X 075 MADE IN THE US (WY-0K7J-7)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (49001)
- YELLOW JACKET Low Side Hose, Low Loss, 60 In, Blue (29260)
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- PRO-SET Hose, PK3 (HP5NG)
- JB INDUSTRIES Replacment Foot for PR-62 1 per pack (PR-59)
- IMPERIAL High Side Hose, 36 In, Red (803-MRR)
- Accelerator Manifold Gauge Set Accessories