Shop All Plug & Receptacle Parts
Ac Works
RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging
Mfr # EV1430MS
Zoro # G909990591
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 125/250 V
- Material PVC
- Amperage 30
- Male NEMA Configuration 14-30P
- Female NEMA Configuration 14-50R
Product Information
- Brand Ac Works
- MFR # EV1430MS
- Zoro # G909990591
- UPC # 819145022484
- Country of Origin China
- Category Plug & Receptacle Parts
Details
Coil Volts | 125/250 V |
Material | PVC |
Amperage | 30 |
Male NEMA Configuration | 14-30P |
Female NEMA Configuration | 14-50R |
Voltage | 125/250V |
Color | Gray |
Wattage | 7500 |
Description
This AC WORKS brand Electrical Vehicle EV Tesla charging adapter is made of a very durable construction featuring a compact design. It connects a NEMA 14-30 4-prong, 30 Amp, dryer outlet to a NEMA 14-50R Tesla 50 Amp charging connector. It is compatible with both Tesla Gen1 and Gen2 Mobile Connectors.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- KEYENCE Fiber Optic Sensor (FU-66Z)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- HUBBELL Plug (HBL5200PS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100CM)
- MARINCO 305Fi.Oem Marinco 30A 125V Flanged Inlet Locking Master (305FI.OEM)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- HUBBELL Brass Insert Pins (IN460DM)
- Ac Works Plug & Receptacle Parts