Shop All Recreational Vehicle Accessories
Ac Works
RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector
Mfr # RVTT1450
Zoro # G610828251
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Watts 3750W
- Color Yellow
- Voltage 125 V
Product Information
- Brand Ac Works
- MFR # RVTT1450
- Zoro # G610828251
- UPC # 819145021357
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Watts | 3750W |
Color | Yellow |
Voltage | 125 V |
Female Connector Configuration | NEMA 14-50 |
Male Plug Configuration | NEMA TT-30 |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand RV plug adapter RVTT1450 is very durable with a compact design. The adapter is a NEMA TT-30P to NEMA 14-50R. The NEMA TT-30P is a 30 Amp, 125 Volt male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The adapter gets power from the RV Park 30 Amp power source to your 50 Amp RV. The pins and terminals are nickel-plated to prevent rusting. The maximum operation power is 3750 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Hub (931-3020)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- GOOD LAND BEE SUPPLY Beekeeping Queen Excluder Trapping Grid Net Tool - Metal (Plated Iron) - 20 Inch x 16 Inch (GLQEX-MTL)
- CORONA TOOLS Preminum Garden Scoop, Red (CT 3364)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- CAMCO FasTen Leveling Blocks w/T-Handle - 2x2 - Brown *10-Pack (44521)
- Ac Works Camping Equipment