Shop All Recreational Vehicle Accessories
Ac Works
RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter
Mfr # RV1450TT
Zoro # G910828241
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Watts 3750W
- Color Yellow
- Amps 30 A
- Voltage 125 V
Product Information
- Brand Ac Works
- MFR # RV1450TT
- Zoro # G910828241
- UPC # 819145021869
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Watts | 3750W |
Color | Yellow |
Amps | 30 A |
Voltage | 125 V |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA 14-50 |
Female Connector Configuration | NEMA TT-30 |
Description
This AC WORKS brand RV adapter RV1450TT is a very durable compact adapter. It is a NEMA 14-50P to NEMA TT-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female connector. This adapter gets power from the RV park 50 Amp power source to your 30 Amp RV. The pins and terminals are nickel-plated to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- CAMCO 90DEG FreshWTR Elbow (22505)
- TRUPER 72 34 PH Digging Bar (TB175C)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (4 Pack) (03-210-GR-4pk)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- INTERTHERM Intertherm 903994 Wall Thermostat - Heat Only White (903994)
- Ac Works Camping Equipment