Shop All Recreational Vehicle Accessories
Ac Works
RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator
Mfr # RVTT520
Zoro # G210828248
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125 V
- Wire Gauge 12 AWG
- Watts 2500W
- Color Blue
Product Information
- Brand Ac Works
- MFR # RVTT520
- Zoro # G210828248
- UPC # 819145023887
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125 V |
Wire Gauge | 12 AWG |
Watts | 2500W |
Color | Blue |
Female Connector Configuration | NEMA 5-20 |
Male Plug Configuration | NEMA TT-30 |
Amps | 20 A |
Description
This AC WORKS brand Generator Adapter RVTT520 is a compact yet durable adapter with Power Indicator. It is a NEMA TT-30P to a NEMA 5-20R. The NEMA TT-30P is a 30 Amp, 125 Volt, 3-prong male plug. The NEMA 5-20R is a 20 Amp, 125 Volt, 3-prong household connector. The adapter has a very durable molded design with nickel-plated pins and terminals to prevent rusting. The maximum operation power is 2000 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA QC Garden Hose, 3/8 F (001013034)
- CHAPIN Piston Pump Repair Kit (6-8180)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Handle (534554)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- WIRTHCO ENGINEERING WirthCo 24125 MinBlade Fuse - 25 Amp (Clear), Pack of 5 (24125)
- Ac Works Camping Equipment