Shop All Recreational Vehicle Accessories
Ac Works
RV 30A NEMA TT-30 Surge Protector Circuit Analyzer
Mfr # RV30ASGP
Zoro # G710828243
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Watts 3750W
- Female Connector Configuration NEMA TT-30
- Male Plug Configuration NEMA TT-30
- Wire Gauge 10 AWG
Product Information
- Brand Ac Works
- MFR # RV30ASGP
- Zoro # G710828243
- UPC # 819145029223
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Watts | 3750W |
Female Connector Configuration | NEMA TT-30 |
Male Plug Configuration | NEMA TT-30 |
Wire Gauge | 10 AWG |
Color | Orange |
Amps | 30 A |
Voltage | 125 V |
Description
This AC WORKS brand RV surge protector RV30ASGP is very durable with a compact design. It is a NEMA TT-30 male plug with a corresponding TT-30 female connector on the back. The NEMA TT-30P is a 30 Amp, 125 Volt male plug and connector. This product protects your 30A RV from power surges and faulty wiring within outlets at an RV campground. The maximum operation power is 3750 Watts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDOW ALERT Window Alert WINDAUV UV Liquid (WINDAUV)
- ILC Replacement For CLUB CAR 47642187001 (47642187001)
- BRIGGS & STRATTON Muffler (498984S)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- 3M Stabilizer Rotted Wood 8Oz (20131)
- Ac Works Camping Equipment