Shop All Recreational Vehicle Accessories
Ac Works
NEMA 10-50P 3-Prong 50A Old Welder/Range Plug to 30A RV Adapter
Mfr # RV1050TT
Zoro # G410828246
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Color Yellow
- Male Plug Configuration NEMA 10-50
- Wire Gauge 10 AWG
Product Information
- Brand Ac Works
- MFR # RV1050TT
- Zoro # G410828246
- UPC # 819145029919
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Color | Yellow |
Male Plug Configuration | NEMA 10-50 |
Wire Gauge | 10 AWG |
Voltage | 125 V |
Female Connector Configuration | NEMA TT-30 |
Watts | 3750W |
Description
This AC WORKS brand RV adapter RV1050TT is a NEMA 10-50P to NEMA TT-30R. The NEMA 10-50P is a 50 Amp, 125/250 Volt 3-prong old welder/range male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Segment (717-0622C)
- ZIPPO HeatBank® 9s, 9 Hour USB Rechargeable Hand Warmer, 6 Settings, Black (40582)
- RAIN BIRD Spray Head for Shrubs, 9-3/8 In. H (1806AP)
- MTD Axle Asm-Rh (938-04004A)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- DICOR Use To Seal Uniquely Shaped Joints, Butyl Tape, 3/4" Width x 30 Foot Length Roll, Gray, Single (BT-1834-1)
- Ac Works Camping Equipment