Shop All Generator & Power Inverter Accessories
Ac Works
Generator Kit for Extra Household Outlets
Mfr # GEN520RKIT
Zoro # G311242257
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20 A
- Color Multi-Colored
- Material PVC
- NEMA Receptacle Configuration NEMA 5-20
- NEMA Plug Configuration NEMA TT-30, NEMA L5-30, NEMA L14-20, NEMA L14-30
Product Information
- Brand Ac Works
- MFR # GEN520RKIT
- Zoro # G311242257
- UPC # 810159150224
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Max. Amps | 20 A |
Color | Multi-Colored |
Material | PVC |
NEMA Receptacle Configuration | NEMA 5-20 |
NEMA Plug Configuration | NEMA TT-30, NEMA L5-30, NEMA L14-20, NEMA L14-30 |
Gauge/Conductor | 12 |
Wattage | 2500 W |
Voltage | 125 V |
Description
This AC WORKS brand Generator Kit includes 4 of our adapters, adding extra household outlets to your generator. This kit is great for emergency power, outdoor yard and garden, food trucks, workshops, and other workspaces. Our adapters are small but strong. They won't break if you drop them and they are easy to carry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SPORTSMAN LP Regulator 5 Foot Hose For LP Generators (GENLPH5)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Maintenance Kit for 48-Kw Standby Generators (6205)
- GENERAC Block Heater For LiquidCooled Series (5618)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- CONNTEK Conntek 1450SS2-36, 36', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364 (1450SS2-36)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 30 (PBN30)
- Ac Works Generator & Power Inverter Accessories